Zoro Homepage

Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49574

  • Mfr # 49574

  • Zoro # G3007061


product price: $3.59
/pk 4, $0.90/ea
Sold in multiples of 3 for $10.77

Key Features

Material
Vinyl
Subject Matter
Safety & Personal Protection Awareness
Language
English
Background Color
White
Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49574
Zoro #
G3007061
UPC #
754473495749
Country of Origin
United States

Dimensions

Diameter
2 in

Details

Item
Hard Hat Label
Material
Vinyl
Subject Matter
Safety & Personal Protection Awareness
Language
English
Background Color
White
Shape
Circle
Legend Color
Red
Legend/Background Color
Red/White
Header
No Header
Legend Style
Symbol and Text
Legend
Accident Prevention Member
Self-Adhesive
Yes
Standards
Compliant with Directive 2011/65/EU and 2015/863
Retroreflective Grade
Non-Reflective
Preprinted Text Color
Green/White
Preprinted Images
Accident Prevention Member
Preprinted Text
Accident Prevention Member
Visibility
Standard
Number of Labels
4

Description

Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Accident Prevention Member, Preprinted Text Accident Prevention Member, Preprinted Text Color Green, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.