Brady

Hard Hat Label, Black/Yellow, PK4


product price: $5.15
/pk 4, $1.29/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Material Vinyl
  • Color Black
  • Standards UNSPSC 55121606
  • Subject Matter Heavy Equipment Operation
See all product information

Product Information

Dimensions

Diameter 2 in

Details

Header No Header
Item Hard Hat Label
Material Vinyl
Color Black
Standards UNSPSC 55121606
Subject Matter Heavy Equipment Operation
Language English
Shape Circle
Header Background Color Yellow
Mounting Style Self-adhesive
Legend Authorized Forklift Driver
Background Color White
Legend/Background Color Black/Yellow
Header Legend Color White
Legend Color black
Legend Style Symbol and Text
Metal Detectable No
Indoor/Outdoor Usage Indoor/Outdoor
Self-Adhesive Yes
Retroreflective Grade Non-Reflective
Preprinted Text Color Black/Yellow
Visibility Standard
Preprinted Images Authorized Forklift Driver
Number of Labels 4
Preprinted Text Authorized Forklift Driver

Description

Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Authorized Forklift Driver, Preprinted Text Authorized Forklift Driver, Preprinted Text Color Black/Yellow, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Heavy Equipment Operation, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards UNSPSC 55121606, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.