Hard Hat Label, Vinyl, Circle, White
Mfr # 42541
Zoro # G1864031
product price: $5.19
/eaKey Features
Legend Color
Black, White
Legend/Background Color
Black/Red/Blue/Yellow/White
Material
Vinyl
Background Color
White
Self-Adhesive
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42541
Zoro #
G1864031
UPC #
754473425418
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Legend Color
Black, White
Legend/Background Color
Black/Red/Blue/Yellow/White
Material
Vinyl
Background Color
White
Self-Adhesive
Yes
Shape
Circle
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Legend
Right To Know Trained
Subject Matter
Safety & Personal Protection Awareness
Item
Hard Hat Label
Header
No Header
Language
English
Color
White, Black
Mounting Style
Self-adhesive
Standards
Compliant with Directive 2011/65/EU and 2015/863
Retroreflective Grade
Non-Reflective
Visibility
Standard
Preprinted Text Color
Red/White
Number of Labels
4
Preprinted Text
Right To Know Trained
Preprinted Images
Right To Know Trained
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Right To Know Trained, Preprinted Text Right To Know Trained, Preprinted Text Color Red, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.