HardHatLabel, Rectangle, Silver, PK50
Mfr # 95229
Zoro # G1546657
product price: $73.59
/pk 50, $1.47/eaKey Features
Header
No Header
Material
Reflective Sheeting
Width
5 in
Height
1 1/4 in
Subject Matter
Reflective Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95229
Zoro #
G1546657
UPC #
754473952297
Country of Origin
United States
Dimensions
Width
5 in
Height
1 1/4 in
Details
Item
Hard Hat Label
Header
No Header
Material
Reflective Sheeting
Subject Matter
Reflective Label
Language
No Text
Shape
Rectangle
Mounting Style
Self-adhesive
Legend
No Text
Background Color
Silver
Legend/Background Color
Silver
Legend Style
Blank
Self-Adhesive
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Engineer-Grade
Preprinted Text Color
Silver
Preprinted Text
No Image
Number of Labels
50
Visibility
Standard
Preprinted Images
No Image
Description
Hard Hat Label, Diameter Not Applicable, Height 1 1/4 in, Material Reflective Sheeting, Number of Labels 50, Preprinted Images No Image, Preprinted Text No Text, Preprinted Text Color Silver, Retroreflective Grade Engineer-Grade Retroreflective, Self-Adhesive Yes, Shape Rectangle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width 5 in, Background Color Silver, Language No Text, For Use With Brand and Series Universal, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.