Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.25in x 0.75in

  • Mfr # B33-1-423

  • Zoro # G008583465


product price: $53.89
/ea

Key Features

Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
0.75 in
Includes
Cartridge of 5000 Labels
Label Maker Tape Thickness
0.003 in
Size
0.25 in H x 0.75 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-1-423
Zoro #
G008583465
UPC #
754473910631
Country of Origin
Mexico

Dimensions

Width
0.75 in
Label Maker Tape Thickness
0.003 in
Size
0.25 in H x 0.75 in W
Height
0.25 in

Details

Item
Label
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Includes
Cartridge of 5000 Labels
Material
Polyester
Color
White
Label Maker Tape Finish
Gloss
Adhesive Properties
Permanent Adhesive Labels
Indoor/Outdoor Usage
Outdoor Use
Labels per Roll
5000
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Finish
Gloss
Resistance Properties
Heat Resistant Labels
Label Media Format
Roll

Description

Permanent Polyester B-423 is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 230 deg F -70 to 110 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.