Hasp, 6 1/8 in L, 1 97/125 in W
- Mfr # 99668
- Zoro # G523366918
product price:Â
$
9.95
/ea
Key Features
Lockout Color
Red
Overall Length
6 1/8 in
Minimum Temperature
-4 Degrees F
Overall Width
1 3/4 in
Maximum Number of Padlocks
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99668
- Zoro #
- G523366918
- UPC #
- 754473996680
- Country of Origin
- Canada
Dimensions
- Overall Length
- 6 1/8 in
- Overall Width
- 1 3/4 in
- Closed Jaw Hole Size
- 3/8 in
- For Maximum Padlock Shackle Diameter
- 3/8 in
- Wire Rope Length
- 6 1/8 in
- Length
- 6 1/8 in
Details
- Lockout Color
- Red
- Minimum Temperature
- -4 Degrees F
- Item
- Hasp
- Maximum Number of Padlocks
- 6
- Number of Jaws
- 1
- Hasp Closure Type
- Snap In
- Product Type
- Lockout Hasp
- Hasp Horizontal Clearance
- 0.575 in
- Standards
- RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
- Maximum Temperature
- 176 Degrees F
- Lockout Material
- Glass-filled Nylon
Description
Hasp, Closed Jaw Hole Size 3/8 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Snap In, Lockout Material Glass-filled Nylon, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 6, Product Type Lockout Hasp, Resistance Properties Not Applicable, Hasp Horizontal Clearance 0.575 in, Lockout Color Red, Maximum Temperature 176 Degrees F, Minimum Temperature -4 Degrees F, Number of Jaws 1, Overall Length 6 1/8 in, Overall Width 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.