This item is Discontinued.

Brady Hazard Sign, 14" Height, 10" Width, Plastic, Rectangle, English 129220

Hazard Sign, 14" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 129220
  • Zoro # G8472690
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129220
Zoro #
G8472690
UPC #
754473782900
Country of Origin
United States

Dimensions

Thickness
0.059 in
Height
14 in
Width
10 in

Details

Sign Legend Text Color
Red

Description

Hazard Sign, Sign Subject Matter Radiation and X-Ray, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Radiation, Legend Radiologically Controlled Area Radiological Controls Required For Entry, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.