Shop BRADY

Hazardous Warning Label, 4inHx4inW, Vinyl, 121069

  • Mfr # 121069

  • Zoro # G5691375


product price:  $88.49
/ea

Key Features

Header
No Header
Material
Vinyl
Width
4"
Height
4"
Standards
OSHA 1910.1200; Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121069
Zoro #
G5691375
UPC #
754473704841
Country of Origin
United States

Dimensions

Width
4"
Height
4"
Label Width
4 in
Label Height
4 in

Details

Header
No Header
Material
Vinyl
Standards
OSHA 1910.1200; Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704
Subject Matter
Information
Language
English
Shape
Diamond
Mounting Style
Self-adhesive
Legend
Spontaneously Combustible 4
Background Color
Red, White
Legend/Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Self-Adhesive
Yes
Legend Style
Symbol and Text
No. of Labels
500
Item
DOT Container Label
Metal Detectable
No
Laminated
No
Hazard Class
Class 4 (Flammable Solids)
Message
Spontaneously Combustible
DOT/UN Product Form
Label
Labels per Roll
500
Container Label/Placard Type
Hazardous Class

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Spontaneously Combustible, Label Width 4 in, Label Height 4 in, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.