Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Label, 2:1 I.D. Shrink Ratio, Black, 2 in

  • Mfr # HX-250-150-BK-2

  • Zoro # G4682688


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/4 in
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-250-150-BK-2
Zoro #
G4682688
UPC #
66282081930
Country of Origin
United States

Dimensions

Length
2 in
Use with Wire Size
12 to 8 AWG
Height (in/ft/yd)
0.439 in
Roll Width (in/ft/yd)
1.5 in
Core Diameter (mm/cm/m)
76.20 mm
Web Width (mm/cm/m)
89.00 mm
Use With Wire Size
12 to 8 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/4 in
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Black
Temp. Range
-40° to 248°F
Min. Shrink Temp.
185°F
Finish
Matte
Suggested Ribbon Series
R4300; R6000 Halogen Free; R6400; R6600
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Self-Extinguishing; UV-Resistant; Weather-Resistant
Markers per Roll
1000
Vertical Repeat
0.75 in
Sleeve Slits
Yes
Printable Sides
Single-Side Printable
Vertical Repeat (mm)
19.05 mm
Printer Compatibility
BBP12; BBP11; BBP72; PR200Plus; PR300Plus; PR600Plus; i7100
Label/Media Format
Roll
Print Technology
Thermal Transfer
Recommended Ribbon
R6702-WT
For Use with Printer
BBP®72 Label Printer; BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Primary Noun, Basic Function
Sleeve

Description

Printable Shrink Tubing,1.5 In. W,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.