Zoro Homepage

Heat Shrink Label, 2:1 I.D. Shrink Ratio, White, 2 in

  • Mfr # 2HT-500-2-WT-J

  • Zoro # G4683248


product price: $7,791.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/2 in
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyvinylidene Fluoride
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HT-500-2-WT-J
Zoro #
G4683248
UPC #
75447390868
Country of Origin
United States

Dimensions

Length
2 in
Use with Wire Size
6 to 1 AWG
Roll Width (in/ft/yd)
2 in
Height (in/ft/yd)
0.851 in
Use With Wire Size
6 to 1 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/2 in
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyvinylidene Fluoride
Color
White
Temp. Range
-67° to 437°F
Min. Shrink Temp.
311°F
Finish
Matte
Print Technology
Thermal Transfer
Label/Media Format
Roll
Printable Sides
Double-Side Printable
Vertical Repeat
1.25 in
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; High Temperature-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Indoor or Outdoor Use
Outdoor Use
For Use with Printer
BBP®72 Label Printer; BRADY IP® Series Label Printer; BradyPrinter i5100; BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Primary Noun, Basic Function
Sleeve
Suggested Ribbon Series
R6000 Halogen Free
Recommended Ribbon
IP-R6000; R6000

Description

Printable Shrink Tubing,2 In. W,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.