Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Label, 3:1 I.D. Shrink Ratio, 3/4 in I.D. Before Shrinking, White, 2 in

  • Mfr # 3PS-750-2-WT-J

  • Zoro # G4682697


product price: $4,057.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-750-2-WT-J
Zoro #
G4682697
UPC #
75447390831
Country of Origin
United States

Dimensions

Length
2 in
Use with Wire Size
6 to 4/0 AWG
Roll Width (in/ft/yd)
2 in
Height (in/ft/yd)
1.25 in
Use With Wire Size
6 to 4/0 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
302°F
Finish
Matte
Label/Media Format
Roll
Primary Noun, Basic Function
Sleeve
Print Technology
Thermal Transfer
Vertical Repeat
1.625 in
Recommended Ribbon
IP-R6600; R6600
For Use with Printer
BBP®72 Label Printer; BRADY IP® Series Label Printer; BradyPrinter i5100; BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Printable Sides
Double-Side Printable
Suggested Ribbon Series
R4300; R4502S; R5000; R6600; R6700
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant

Description

Printable Shrink Tubing,2 In. W,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.