Zoro Homepage

Heatex Cable Markers 0.390 in H x 2.4 in W Polyether Polyurethane White 1000/RL

  • Mfr # HSCM-2400-0.390-WT

  • Zoro # G408584154


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Wire and Cable Labeling
Width
2.4 in
Material
Thermoplastic Polyether Polyurethane
Size
0.390 in H x 2.4 in W
Height
0.390 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSCM-2400-0.390-WT
Zoro #
G408584154
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.4 in
Size
0.390 in H x 2.4 in W
Height
0.390 in
Label Maker Tape Thickness
0.0177 in

Details

Item
Tag
Application
Data and Telecommunications Labeling;Wire and Cable Labeling
Material
Thermoplastic Polyether Polyurethane
Includes
Roll of 1000 Tags
Color
White
Label Maker Tape Finish
Matte

Description

Thermoplastic Polyether Polyurethane B-7643 is a zero-halogen high density, thermoplastic cable marker designed for dot matrix or thermal transfer printing. Meets the requirements of a halogen-free material per IEC 61249-2-21 2003-11. Excellent chemical, oil and water resistance. Operating temperature of -40 deg F to 193 deg F -40 deg C to 90 deg C. Operating temperature of -40 deg F to 193 deg F -40 deg C to 90 deg C. Note: These markers are not compatible with the BradyPrinter i5100 or IP Series printers. A ribbon is required to print this material. Use Part Number R6002.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.