Shop BRADY
See all product information
Create Account
Heating Water Return Pipe Marker, 8in H x 16in W, Fits Pipes 6in Dia. Thru 7.875in Dia.
- Mfr # 4072-F
- Zoro # G522966225
product price:Â
$
14.95
/ea
Key Features
Application
Pipe and Valve Marking
Includes
(2) Nylon Mounting Straps;Pipe Marker
Width
16 in
Color
Black on Yellow
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4072-F
- Zoro #
- G522966225
- UPC #
- 754473482459
- Country of Origin
- United States
- Application
- Pipe and Valve Marking
- Includes
- (2) Nylon Mounting Straps;Pipe Marker
- Item
- Pipe Marker
- Color
- Black on Yellow
- Material
- Plastic
Dimensions
- Width
- 16 in
Description
Strap-On Pipe Markers from Brady are ideal for indoor and outdoor use. Designed for general purpose pipe identification on pipes that have a 6 in. or larger diameter, including insulation. May be applied to dirty, oily, greasy or rough surfaces. Installs quickly and easily in older facilities or new construction. Pipe Markers are lightweight and durable and can be removed and reapplied in other areas. Includes two nylon straps for mounting to pipes. Additional strapping (Brady 41772) sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.