Help Keep This Place Clean/Ayude A Mantener Esta Area Limpia, 14 in x 10 in, Plastic, 38850

  • Mfr # 38850

  • Zoro # G7375809


product price: $13.99
/ea

Key Features

Legend
Help Keep This Place Clean/Ayude A Mantener Esta Area Limpia
Height
14"
Width
10"
Size
14" X 10"
Thickness
0.060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38850
Zoro #
G7375809
UPC #
754473388508
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" X 10"
Thickness
0.060"

Details

Item
Housekeeping Sign
Legend
Help Keep This Place Clean/Ayude A Mantener Esta Area Limpia
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Sign Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English, Spanish
Legend Color
White
Sign Legend Text Color
White

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Help Keep This Place Clean/Ayude A Mantener Esta Area Limpia, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.