Shop BRADY
See all product information
Create Account
HH86 Reader Accessory - Battery with Pistol Grip
Mfr # B-HH86-BATT-PISTOL
Zoro # G223549086
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Depth
6.89 in
Height
2.402 in
Color
Blue
Width
6.496 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-HH86-BATT-PISTOL
- Zoro #
- G223549086
- UPC #
- 888434901472
- Country of Origin
- Finland
- Color
- Blue
- Item
- Battery
Description
Battery for the HH86 Handheld RFID Reader. Ergonomic handle. High-capacity battery for long-lasting reader operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.