Shop BRADY
See all product information
Create Account
V7000 Fixed Barcode Scanner
- Mfr # 178592
- Zoro # G823548908
product price:Â
$
2,998.99
/ea
Free Shipping & Returns
Key Features
Depth
6.25 in
Width
5 in
Color
Black
Height
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178592
- Zoro #
- G823548908
- UPC #
- 888434645161
- Country of Origin
- Japan
- Item
- Barcode Scanner
- Color
- Black
Dimensions
- Depth
- 6.25 in
- Width
- 5 in
- Height
- 4.5 in
Description
Capture printed and direct part marking (DPM) codes at a distance with autofocus, 3x zoom and the rugged IP67 design of the highly adjustable V7000 Fixed Barcode Scanner Varifocal system with autofocus and 3x zoom maintains field of view at long distances. 5M global shutter sensor and powerful quad-core CPU enable high-speed scanning of even small or fast-moving codes. IP67 certified housing withstands harsh industrial environments. Ethernet and industrial protocol compatibility (EtherNet/IP, ODVA certified) enable seamless PLC communication. High-powered white illumination ensures reliable reading of various barcode types, including DPM codes. Save multiple setups for easy switching between tasks. Perspective (tilt) correction ensures accurate reads even when mounted at an angle. Dedicated FixedConfig7000 software simplifies configuration and operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.