
High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 1in W WT, CL 3000/RL ROW3
Mfr # THT-10-417-3
Zoro # G515878009
product price:Â $766.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Color
Clear, White
Roll Length
Rectangle
Width
1 in
Material
Self-lamiting Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-10-417-3
Zoro #
G515878009
UPC #
754473615536
Country of Origin
United States
Dimensions
Roll Length
Rectangle
Width
1 in
Details
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Color
Clear, White
Material
Self-lamiting Vinyl
Printer Series Compatibility
BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers
Item
Label
Label Color
Clear/White
Adhesive
Yes
Label Media Format
Roll
Adhesive Properties
Extra-strong adhesive
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Label Finish
Matte
Labels per Roll
3000
Description
Keep your wire identification secure with this self-lamiting marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlamite to protect the print. A ribbon is required to print this material. Use Part Number IP-R4307 for the Brady Printer i5100 or BRADY IP Series Label Printer; use R4307 for a different printer.
- The extra-strong adhesive makes these markers ideal for small-gauge wires
- Features a white printable area and a clear tail that wraps around the marker
- Tail serves as an overlamite to protect the print
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.