
HIGH PRESSURE STEAM Pipe Marker Sty 3C Arrows BK on YL 3 per Card, 5 PK
Mfr # 105774-PK
Zoro # G008581614
product price:Â $31.79
/pk 5, $6.36/eaKey Features
Thickness
0.0051 in
Height
2.25 in
Legend
HIGH PRESSURE STEAM
Material
Polyester with Polyester Overlaminate
Application
Pipe and Valve Marking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105774-PK
Zoro #
G008581614
UPC #
888434577011
Country of Origin
United States
Dimensions
Width
2.75 in
Thickness
0.0051 in
Height
2.25 in
Size
2.25 in H x 2.75 in W
Details
Item
Pipe Marker
Legend
HIGH PRESSURE STEAM
Material
Polyester with Polyester Overlaminate
Application
Pipe and Valve Marking
Color
Black on Yellow
Includes
5 Cards
Adhesive
Permanent Acrylic
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in., come with three markers per card and fits 3/4 in. or smaller pipe diameter. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.