Shop FUEL STICKERS
See all product information
Create Account
Unleaded Sticker, Gas Cap Label for Fleet Vehicles: Car, Van, SUV, Rental, Hvy-Dty, 12 PK
- Mfr # Z-GCUGOx12
- Zoro # G911363079
product price:Â
$
63.59
/pk of 12, $5.30/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2.17 in
Standards
ASTM-D-882
Shape
Semi-Circle
Legend
Unleaded Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-GCUGOx12
- Zoro #
- G911363079
- UPC #
- 10860358001350
- Country of Origin
- United States
Dimensions
- Width
- 2.17 in
- Thickness
- 4.5 mil
- Length
- .82 inch
- Height
- .82 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Semi-Circle
- Legend
- Unleaded Gas
- Printed Language
- English
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Application
- Peel & Stick
- UV Resistant
- Yes
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Finish
- Gloss Laminate
- Item
- Identification Label
- Self-Adhesive
- Acrylic Emulsion
- Laminated
- Yes
- Features
- Ultra High-Tack Adhesive
- Label Type
- Peel & Stick
- Preprinted Text
- Unleaded Gas
- Language
- English
- Label Color
- White
- Product Type
- Fuel Cap Labels
Description
Unleaded Sticker, Gas Cap Label for Fleet Vehicles: Car, Van, SUV, Rental, Hvy-Dty 12 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.