This item is Discontinued.

Brady Hospital Sign, 10"X7", Aluminum, Legend: Cath Lab, 142441 142441

Hospital Sign, 10"X7", Aluminum, Legend: Cath Lab, 142441 (Discontinued)

  • Mfr # 142441
  • Zoro # G7390472
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142441
Zoro #
G7390472
UPC #
754473201135
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.035"

Details

Item
Hospital Sign
Legend
Cath Lab
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Black, White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Sign Legend Text Color
Black

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Cath Lab, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.