This item is Discontinued.

Brady Housekeeping Sign, 10"X14", Fiberglass, Width: 14", 69364 69364

Housekeeping Sign, 10"X14", Fiberglass, Width: 14", 69364 (Discontinued)

  • Mfr # 69364
  • Zoro # G7372029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69364
Zoro #
G7372029
UPC #
754473693640
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.100"

Details

Item
Housekeeping Sign
Legend
A Clean Place Is A Safe Place
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Sign Background Color
Green, White
Printed Language
English
Sign Legend Text Color
White

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend A Clean Place Is A Safe Place, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.