
IFMFemale cordset, Cable: 9 m, PUR, black, O 5.3 mm; 5 x 0.34 mm2 (19 x O 0.16 mm ) AWG 22
Mfr # E18243
Zoro # G922708784
product price:Â $104.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E18243
Zoro #
G922708784
UPC #
-
Country of Origin
United States
Description
Angled type for use where space is restricted. Gold-plated contacts for reliable electrical connections. Permanent, reliable sealing even when mounted without tools. High protection rating for the requirements of harsh industrial environments. Wide operating temperature range. Cable: 9 m, PUR, black, O 5.3 mm; 5 x 0.34 mm2 (19 x O 0.16 mm ) / AWG 22. Connector: 1 x 1/2", angled; coding: C; Moulded body: TPU (urethane); Locking: brass, nickel-plated.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.