Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Information Station, 20 in H

  • Mfr # OR314E

  • Zoro # G4223204


product price: $64.99
/ea

Key Features

Legend
OSHA Record Keeping Documents
Legend/Background Color
White/Blue
Language
English
Subject Matter
OSHA Information
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR314E
Zoro #
G4223204
UPC #
754473456788
Country of Origin
Mexico

Details

Item
Record Keeping Center
Legend
OSHA Record Keeping Documents
Legend/Background Color
White/Blue
Language
English
Subject Matter
OSHA Information
Background Color
Blue
Binder Chain Included
Yes
Station Holder Material
PVC Coated Steel
Station Mounting Type
Wire Rack Only
Binder Holder Type
Basket
Legend Color
White
Station Sign Color
White
Binder Color
Blue
Mounting Type
Wall
Portable
No
Number of Binders Included
1
Mounting Style
Wall-Mount
Included Hardware
(1) 36 in Chain
Binder Holder Material
PVC Coated Steel
Includes Chain
Yes
Standards
RoHS 2011/65/EU and 2015/863, UNSPSC 60106108
Product Type
OSHA Recordkeeping Center
Document Storage Component Color
Blue, White
Preprinted Text
OSHA Record Keeping Documents
Text Color
Blue; White
Mounting Hardware Included
No

Description

OSHA Recordkeeping Center, Binder Holder Material PVC Coated Steel, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color Blue, White, Included Hardware (1) 36 in Chain, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.