Shop All Tags
Brady
Inspection Tag, 7inHx4inW, Eco. Poly., PK10
Mfr # 86610
Zoro # G5557833
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
- Legend Color Red
Product Information
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Ladder Inspection, Header Wording Ladder Inspection, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass/Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 24 in L, Yellow, Large (5AH26)
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- AMEREX Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 5 lb (860)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17928)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76226)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, PK25 (44400)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 1-1/2" W, PK100 (41452)
- Brady Tags