Zoro Homepage

InspectionLabel, White/Orange, PK25

  • Mfr # WO-20-PK

  • Zoro # G7282467


product price: $86.39
/pk 25, $3.46/ea
Free Shipping & Returns

Key Features

Header
Due For Inspection
Material
Vinyl Cloth
Width
1 1/2 in
Height
5/8 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-20-PK
Zoro #
G7282467
UPC #
754473601188
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Thickness
0.0088 in
Label Height
5/8 in

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Orange, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Due For Inspection, Product Type Inspection Label, Subject Matter Inspection, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.