Shop LYLE
See all product information
Create Account
Hot Surface Sign, 5 in H x 7 in W, Reflective Sheeting, (Blank)
- Mfr # LCU3-0201-RD_7x5
- Zoro # G4829049
product price:Â
$
3.95
/ea
Sold in multiples of 2 for
$7.90
Key Features
Header
Caution
Legend
(Blank)
Width
7 in
Height
5 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 7 in
- Height
- 5 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Blank Reflective Label Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work (Image), Sign Legend Background Color Yellow, Sign Legend Style Symbol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.