Shop BRADY

Isolation Blind Tag, Construction, Polyester, 2 in H x 20 in W, Green, Rectangle, 25 PK

  • Mfr # 132452

  • Zoro # G5694236


product price:  $68.75
/pk 25, $2.75/ea

Key Features

Material
Polyester
Height
2 in
Width
20 in
Color
Green
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132452
Zoro #
G5694236
UPC #
754473845957
Country of Origin
United States

Dimensions

Height
2 in
Width
20 in
Thickness
0.0098 in
Overall Height
2 in
Overall Width
20 in

Details

Item
Isolation Blind Tag
Material
Polyester
Color
Green
Tag Shape
Rectangle
Write on Surface
No
Tag Color
Green
Includes
(25) Tags
Header
None/ No Header
Legend Style
Text
Legend Color
Black
Shape
Rectangle
Background Color
Green
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
55121511, Compliant with Directive 2011/65/EU and 2015/863
Legend
Install Blind Here
Legend/Background Color
Black/Green
Laminated
No
Tag Material
Polyester
Printed Language
English
Header Background Color
Black
Sign Material
Polyester
Subject Matter
Construction
Reverse Side Legend
No Reverse Legend
Sign Background Color
Green
Maximum Temperature
212 Degrees F
Signage Type
Tag
Front Side Legend
Install Blind Here
Sign Out Sections
Tag
Write-On Surface
No
Minimum Temperature
-40 Degrees F
Maximum Pull Force
75 lbf
Legend Type
Text
Number of Printed Sides
1
Mount Type
Nylon Ties

Description

Isolation Blind Tag, Front Side Legend Install Blind Here, Header None/ No Header, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 1, Overall Height 2 in, Overall Width 20 in, Reverse Side Legend No Reverse Legend, Sign Background Color Green, Sign Material Polyester, Sign Out Sections Tag, Signage Type Tag, Write-On Surface No, Header Background Color Black, Includes (25) Tags, Legend Color Black, Maximum Pull Force 75 lbf, Maximum Temperature 212 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.