Jet J1000 Printer Accessory Rail Cover 1000mm, 25PK
- Mfr # GDTACO
- Zoro # G608584589
product price:Â
$
121.99
/pk of 25, $4.88/ea
Free Shipping & Returns
Key Features
For Use With
J1000
Length
39.4 in
Material
PVC
Application
Electrical Labeling
Includes
25 Pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDTACO
- Zoro #
- G608584589
- UPC #
- 754473636968
- Country of Origin
- Belgium
Dimensions
- Length
- 39.4 in
- Size
- 39.4 in L
Details
- Item
- Tag Holder
- For Use With
- J1000
- Material
- PVC
- Color
- Clear
- Application
- Electrical Labeling
- Includes
- 25 Pieces
- Features
- Rigid
Description
Add protection to your identification with this clear cover that fits into rail identification systems. Covers printed tags on rail systems. Attaches easily to rails. 25 pieces per pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.