Shop CANON
See all product information
Create Account
Ink Cartridge, Pg-245Xl, Black
- Mfr # 8278B001
- Zoro # G5199638
product price:Â
$
41.65
/ea
Key Features
Market Indicator Cartridge No.
PG-245XL
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
300
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8278B001
- Zoro #
- G5199638
- UPC #
- -
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- PG-245XL
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- High Yield Ink Cartridge
- Max. Page Yield
- 300
- Color
- Black
- Remanufactured Cartridge Number
- PG-245XL
- For Use With
- Canon® PIXMA iP2820, MG2420, MG2920, MG2924, MX492
- Yield Type
- High-Yield
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Print Supply Technology
- ChromaLife100+
- Compatible Printer Brand
- Canon
- Compatible Printer Model Number
- PIXMA iP2820, PIXMA MG2420, PIXMA MG2920, PIXMA MG2924, PIXMA MX492
- Product Type
- High Yield Ink Cartridge
- Page Yield - Black
- 300
- Market Indicator Cartridge Number
- PG-245XL
- Compatible Printer Series
- PIXMA
- Page Yield - Total
- 300
- Wire Color
- Black
- Printer Series
- PG
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, High Yield Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.