Shop BRADY
See all product information
Create Account
Jet J2000 Paper Labels 0.75 in H x 1 in W White 2700/RL
Mfr # J20-88-2550
Zoro # G415722396
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Label Color
White
Printer Series Compatibility
BradyJetâ„¢ J2000
Label Material
Paper
Label Media Format
Roll
Adhesive
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J20-88-2550
- Zoro #
- G415722396
- UPC #
- 754473636142
- Country of Origin
- United States
Dimensions
- Width
- 1 in
Details
- Label Color
- White
- Printer Series Compatibility
- BradyJetâ„¢ J2000
- Label Material
- Paper
- Label Media Format
- Roll
- Adhesive
- Yes
- Label Finish
- Matte
- Adhesive Properties
- Permanent Adhesive
- Indoor/Outdoor Usage
- Indoor Use
- Labels per Roll
- 2700
Description
Looking for a low-cost identification solution? Look no further than these Inkjet Paper Labels. These paper labels are an economical solution for light-duty general identificaiton. Get excellent contrast and smear resistance in your barcode labeling applications. An ink cartridge is required to print this material. Use Part Number J20-CMY.