Label, PK3
- Mfr # M21-500-595-WT-3PK
- Zoro # G024447307
product price:Â
$
92.99
/pk of 3, $31.00/ea
Key Features
Print Technology
Thermal-Transfer
Maximum Service Temperature
180 Degrees F
Label Media Format
Continuous Roll Cartridge
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Standards
ECCN EAR99, REACH, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M21-500-595-WT-3PK
- Zoro #
- G024447307
- UPC #
- 888434643426
- Country of Origin
- Mexico
Dimensions
- Label Thickness
- 0.004 in
- Label Width
- 1/2 in
- Roll Length
- 21 ft
- Vial/Tube Size
- 0.5 mL
Details
- Item
- Label
- Print Technology
- Thermal-Transfer
- Maximum Service Temperature
- 180 Degrees F
- Label Media Format
- Continuous Roll Cartridge
- Adhesive Properties
- Aggressive Adhesive, Permanent Adhesive
- Standards
- ECCN EAR99, REACH, RoHS
- Material Series
- B-595
- Adhesive
- Adhesive
- Label Color
- White
- Adhesive Material
- Acrylic
- Indoor/Outdoor Usage
- Outdoor
- Printer Series Compatibility
- BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
- Minimum Service Temperature
- -40 Degrees F
- Compatible Mfr Part Number
- M210
- Ribbon Color
- Black
- Resistance Properties
- Chemical-Resistant, Detergent-Resistant, Grease-Resistant, Oil-Resistant, UV-Resistant
- Label Material
- Vinyl
Description
Label, Compatible Grainger Part Number 793ET9, Compatible Mfr Part Number M210, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1/2 in, Material Properties Not Applicable, Printer Series Compatibility BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 0.5 mL, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.