Jet Overlaminate Labels 6.35inx 8.55in
- Mfr # LAM-267-910
- Zoro # G708584557
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Width
8.55 in
Thickness
0.003 in
Finish
Gloss
Material
Acrylic
Includes
Roll of 120 Labels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAM-267-910
- Zoro #
- G708584557
- UPC #
- 888434613474
- Country of Origin
- United States
Dimensions
- Width
- 8.55 in
- Thickness
- 0.003 in
- Size
- 6.35 in H x 8.55 in W
- Height (In.)
- 6.35 in
Details
- Item
- Laminate
- Finish
- Gloss
- Material
- Acrylic
- Includes
- Roll of 120 Labels
- Application
- Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking
- Features
- Optically Clear
- Color
- Clear
- Adhesive Type
- Permanent Acrylic
Description
Achieve up to 10 years of outdoor durability through improved UV and abrasion resistance with acrylic overlaminate for BradyJet labels. No need to cut to size simply peel and apply with these pre-sized rolls perfectly sized to their corresponding BradyJet labels. Overlaminate is a quarter-inch wider than its corresponding BradyJet label to ensure complete coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.