Shop BRADY
See all product information
Create Account
JetTab Self-Laminating Vinyl Lbls 3.75 in H x 0.95 in W White, Clear 56/PK
- Mfr # JET-33-117-1
- Zoro # G108583037
product price:Â
$
323.99
/pk of 56, $5.79/ea
Free Shipping & Returns
Key Features
Color
White, Clear
Label Maker Tape Thickness
0.004 in
Material
Self-laminating Vinyl
For Use With
Ink Jet Printers
Includes
56 Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JET-33-117-1
- Zoro #
- G108583037
- UPC #
- 662820151821
- Country of Origin
- United States
Dimensions
- Label Maker Tape Thickness
- 0.004 in
- Height
- 3.75 in
- Width
- 0.95 in
Details
- Item
- Label
- Color
- White, Clear
- Material
- Self-laminating Vinyl
- For Use With
- Ink Jet Printers
- Includes
- 56 Sheets
- Application
- Wire and Cable Labeling
- Label Maker Tape Finish
- Matte
- Features
- Self Laminating & Wrap Around
- Adhesive Type
- Permanent Acrylic
- Wire Range
- 0.44 in to 0.88 in
Description
Translucent vinyl B-117 is provided in a self-laminated format with a white ink jet printable zone and translucent overlaminating area to protect printing. Durable vinyl material has good clarity, conformability and is self-extinguishing. Permanent acrylic adhesive and clear topcoat make labels extremely resistant to water and oil. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C. RoHS Compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.