Zoro Homepage

Keep Aisles Clear, 17 in x 17 in, Circle, Vinyl, 97610

  • Mfr # 97610

  • Zoro # G8637787


product price: $47.55
/ea

Key Features

Legend
Keep Aisles Clear
Sign Material
Vinyl
Height
17"
Width
17"
Size
17 in Dia x 0.012 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97610
Zoro #
G8637787
UPC #
754473976101
Country of Origin
Mexico

Dimensions

Height
17"
Width
17"
Size
17 in Dia x 0.012 in D
Thickness
0.012"

Details

Item
Housekeeping Sign
Legend
Keep Aisles Clear
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Circle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 158 Degrees F
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue

Description

Housekeeping Sign, Sign Subject Matter Keep Clear, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Keep Aisles Clear, Printed Language English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.