Zoro Homepage

KEY REEL WITH SPRING CLIP, CHROME FINISH

  • Mfr # 2120-3400

  • Zoro # G713340827


product price: $1.79
/ea
Sold in multiples of 25 for $44.75

Key Features

Material
Steel
Color
Chrome
Length
18 in
Features
Retractable Cord
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120-3400
Zoro #
G713340827
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Diameter
1 in

Details

Item
Badge Holder
Material
Steel
Color
Chrome
Features
Retractable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.