Key Retaining Steel Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W

  • Mfr # 118974

  • Zoro # G6055743


product price: $118.99
/pk 6, $19.83/ea
Free Shipping & Returns

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
17/64 in
Body Color
Blue
Material
Laminated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118974
Zoro #
G6055743
UPC #
754473662127
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
2 in
Shackle Width
3/4 in
Body Thickness
1 in
Body Width
1 11/16 in
Body Height
1 1/8 in
Overall Width
1.7 in
Shackle Diameter
1/4 in
Width Across Shackle
3/4 in

Details

Item
Key Retaining Steel Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Blue
Material
Laminated Steel
Shackle Type
Extended
Includes
(6) Keys, (6) Padlocks
High Security
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Number of Keys
1
Marine Grade Weather Proof
Yes
Number of Bumpers
1
Key Type
Keyed Alike
Control Key Registration Required
No
Number of Pins
5
Weather Proof
Yes
Color
Blue
Standards
OSHA 1910.147
Security Level
High Security
Vertical Shackle Clearance
2 in
Body Material Coating
Laminated
Labeling
No Label or Tag
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Key Style
Standard
Maximum Temperature
210 Degrees F
Number of Keys Included
6
Number of Tumbler Pins
5
Resistance Properties
Corrosion Resistant
Minimum Temperature
-70 Degrees F
Horizontal Shackle Clearance
13/16 in
Opening Type
Key
Body Shape
Rectangular
Non-Removable Key
Yes
Shackle Material Coating
Triple Coated
For Location
Outdoor
Header
None/No Header
Padlock Body Material
Steel

Description

Key Retaining Steel Padlock, Body Color Blue, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.