Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (Discontinued)
- Mfr # 123247
- Zoro # G6055865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123247
Zoro #
G6055865
UPC #
754473719999
Country of Origin
Germany
Dimensions
Shackle Dia.
17/64 in
Shackle Height
3 in
Shackle Width
3/4 in
Body Height
1 1/10 in
Body Thickness
1 in
Body Width
1 7/10 in
Body Dimensions
1 7/10 in x 1 1/10 in
Overall Width
1.7 in
Body Size
Standard Body
Body H x W x T
1 1/10 in x 1 7/10 in x 1 in
Shackle Diameter
1/4 in
Shackle Length
Extended
Width Across Shackle
3/4 in
Description
Keyed Padlock, Body Color Yellow, Body Height 1 1/10 in, Body Material Steel, Body Thickness 1 in, Body Width 1 7/10 in, Header None/No Header, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Body Material Coating Laminated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.