This item is Discontinued.

Brady Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK 123257

Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (Discontinued)

  • Mfr # 123257
  • Zoro # G6055813
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123257
Zoro #
G6055813
UPC #
754473720100
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3 in
Shackle Width
3/4 in
Body Thickness
1 in
Body Height
1 1/8 in
Body Width
1 11/16 in
Width Across Shackle
3/4 in
Overall Width
1.7 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Black
Material
Laminated Steel
Shackle Type
Extended
Includes
(3) Keys, (3) Padlocks
High Security
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Number of Keys
1
Control Key Registration Required
No
Key Type
Keyed Alike
Marine Grade Weather Proof
Yes
Weather Proof
Yes
Number of Bumpers
1
Number of Pins
5
Color
Black
Standards
OSHA 1910.147
Security Level
High Security
Labeling
No Label or Tag
Resistance Properties
Corrosion Resistant
Maximum Temperature
210 Degrees F
For Location
Outdoor
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
3
Number of Tumbler Pins
5
Header
None/No Header
Opening Type
Key
Shackle Material Coating
Triple Coated
Key Style
Standard
Vertical Shackle Clearance
3 in
Non-Removable Key
Yes
Body Material Coating
Laminated
Body Shape
Rectangular
Features
5-Pin Cylinder, Body Plates Individually Coated, Each Padlock Keyed Differently, Keys Precision Machined to Exacting Standards
Minimum Temperature
-70 Degrees F
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Black, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.