Brady
Label, 1 1/2 in W, Clear; Red
Mfr # M6-33-427-RD
Zoro # G208260395
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, Red
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Adhesive Adhesive
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- BOWMAN DISPENSERS Glove Box Dispenser - Extra Long - Triple with Dividers (GL036-0111)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, M, PR (34411M)
- SIGNMISSION Reserved For Principal 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 School Parking - R Pri (A-1218 School Parking Only - R Pri)
- BRADY Raised Panel Label, White, Labels/Roll: 340 (B30EP-174-593-WT)
- BRADY Label, White/Transluscent, Labels/Roll: 128 (JET-27-117-5)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-89-427)
- BRADY Precut Label Roll Cartridge, Red/White (M4C-1000-595-RD-WT)
- BRADY Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL (HSNX-400-2-WT-S)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-250-342)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- Brady Label Maker Tapes, Labels, Signs & Tags