This item is Discontinued.

Brady Label, 1-1/2" W, 1-1/4" L CL-517-619

Label, 1-1/2" W, 1-1/4" L (Discontinued)

  • Mfr # CL-517-619
  • Zoro # G1781001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-517-619
Zoro #
G1781001
UPC #
662820324652
Country of Origin
Mexico

Dimensions

Height
3/4"
Width
1-1/2"
Length
1-1/4"

Details

Printer Series Compatibility
BradyMarker XC Plus, I.D. PRO Plus, LS2000
Color
White
Item
Label
Legend
No Legend
Material
Polyester
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
For Use With
TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
Adhesive
Yes
Label Type
Component, General Identification
Labels per Roll
250
Background Color
White
Application
Resists Heat and Solvent
Tape Format
Die Cut - Tag
Label Material
Polyester

Description

Label, Labels per Roll 250, Material Polyester, Label Type Component, General Identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.