This item is Discontinued.

Brady Label, 1-1/2" W, 17/64" L CL-117-619

Label, 1-1/2" W, 17/64" L (Discontinued)

  • Mfr # CL-117-619
  • Zoro # G2838543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-117-619
Zoro #
G2838543
UPC #
662820324614
Country of Origin
Mexico

Dimensions

Height
2/7"
Length
17/64"
Width
1-1/2"

Details

Color
White
Printer Series Compatibility
BradyMarker XC Plus, I.D. PRO Plus, LS2000
Item
Label
Legend
No Legend
Material
Polyester
For Use With
I.D. Pro Plus, LS2000 and BradyMarker(TM) XC Plus Printers
Tape Format
Die Cut - Tag
Application
Resists Heat and Solvent
Labels per Roll
500
Temp. Range
-40 Degrees to 180 Degrees F
Adhesive
No
Label Type
Component, General Identification
Background Color
White
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Label Material
Polyester

Description

Label, Labels per Roll 500, Material Polyester, Label Type Component, General Identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.