Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-17-719
Zoro # G508434724
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- For Print Method Thermal-Transfer
- Maximum Service Temperature 572 Degrees F
- Labels per Row 1
- Product Type Label
Product Information
- Brand Brady
- MFR # M6-17-719
- Zoro # G508434724
- UPC # 888434596500
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Height | 1/2 in |
Label Width | 1 in |
Details
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Headgear, Ratchet, Gray, 4In. Crown (F400)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194795)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-584-OR)
- RUSOH Reloading Kit, 1", Plastic, 16" H, 7-1/8" W (85994)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-581-YL)
- BRADY Label, 3/4 in W, Clear; White (M6-30-427)
- BRADY Label, 2 in W, Outdoor, Yellow (BM7C-2000-584-YL)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6200)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-191-593-BK)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- BRADY Label, 1 in W, Outdoor, White (M6C-1000-439)
- Brady Safety Labels