Wraparound Label, White, Nylon, 1/2 in W

  • Mfr # BM-11-499

  • Zoro # G408434367


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Color
White ( Matte )
Adhesive Type
Permanent
Maximum Wire Gauge
10 AWG
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-11-499
Zoro #
G408434367
UPC #
888434590713
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.18 in
Roll Width
1/2 in
Label Height
3/4 in
Label Width
1/2 in

Details

Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Color
White ( Matte )
Item
Wraparound Label
Adhesive Type
Permanent
Maximum Wire Gauge
10 AWG
Label Media Format
Precut Roll
Maximum Service Temperature
194 Degrees F
Label Material
Nylon
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor
Material Series
B-499
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Preprinted Text
No Legend
Recommended Ribbon
M61-R4310, M61-R6010, M61-R6210, M7-R4300, M7-R6000, M7-R6200, R4310
Label Shape
Rectangle
Adhesive Material
Acrylic
Label Finish
Matte
Product Type
Wraparound Label
Minimum Service Temperature
-40 Degrees F
Standards
Halogen Free (DIN VDE 0472 Part 815)
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Ribbon Color
Black
Number of Labels Included
5,000
For Print Method
Thermal Transfer
Material Properties
Autoclavable, Cryogenic, Halogen-Free
Labels per Row
1
Label Attachment Style
Adhesive
Label Color
White
Preprinted Images
None
Minimum Wire Gauge
16 AWG
Double-Sided Printable
No

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 5,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.