Brady
Label, 2 in W, Outdoor, Orange
Mfr # M7C-2000-595-OR
Zoro # G108434476
original price:
$174.99
5% off
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Printer Series Compatibility BMP71, M710
- Width 2 in
- Minimum Service Temperature -40 Degrees F
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock (LELC313)
- C.H. HANSON Number Set, 1/4 In. H, Steel (20581)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs Replacement, Bell Shape, 27 dB, Orange, 1 PR (QB100HYGG)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: Confined Space Entry By Permit Only (MCSP019VP)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- BRADY Label, 3/4 in W, White (M6-10-473)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- BRADY 4" x 242 ft. Black Ribbon (R4313)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 244', 0.5" Core (05095GS11007)
- Brady Label Maker Ribbons