Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, Clear; White
Mfr # M7-18-427
Zoro # G308434405
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Clear, White
- Indoor/Outdoor Usage Outdoor
- Label Height 1 in
- Recommended Ribbon M7-R4300
Product Information
- Brand Brady
- MFR # M7-18-427
- Zoro # G308434405
- UPC # 888434590317
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 in |
Maximum Wire Diameter | 0.2 in |
Label Width | 3/4 in |
Roll Width | 3/4 in |
Printable Portion Width | 3/4 in |
Minimum Wire Diameter | 0.11 in |
Printable Portion Height | 3/8 in |
Details
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 in, Label Width 3/4 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.11 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO AIRSOL Anti-Fatigue Molded Insole, Men, 13-14, PR (ASMOLDH)
- AZAR DISPLAYS 24"W x 36"H Wall Mounted Poster Frame. Mounting Hardware Included. (182736)
- MSA SAFETY Front Brim Hard Hat, V-Gard, Slotted Cap, Type 1, Class E, Fas-Trac Ratchet Suspension, Gray (475364)
- CONDOR Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BDC)
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Label, 1 1/2 in W, White (M6-28-423)
- BRADY Label, 3/4 in W, Clear; White (M6-30-427)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-581-YL)
- Brady Safety Labels