Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Assorted Legends, PK10

  • Mfr # 110763

  • Zoro # G9679871


product price: $20.39
/pk 10, $2.04/ea

Key Features

Header
Assorted Headers
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110763
Zoro #
G9679871
UPC #
754473683979
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Assorted Headers
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Mounting Style
Self-adhesive
Legend
Assorted Legends
Background Color
Multi-Color
Legend/Background Color
Assorted Colors
Write on Surface
No
Self-Adhesive
Yes
Item
Label
Legend Style
Symbol and Text
Metal Detectable
No
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Includes Mounting Hardware
No
Sign Material
Polyester
Sign Header
No Header
Sign Mounting Location
Post, Wall
Minimum Application Temperature
0 Degrees F
Printed Language
English
Abrasion Resistant
Yes
Adhesive Style
Permanent
Sign Header Text Color
No Header
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
ADA Compliant
No
Average Outdoor Durability
5 to 8 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Shape
Horizontal Rectangle
Maximum Service Temperature
230 Degrees F
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Assorted Legends
Outdoor Life Expectancy
5 to 8 yr
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Chemical Resistant
Yes
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Mounting Style
Adhesive
Material Properties
Flexible
Protective Coating
Clear Film Laminate

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Assorted Legends, Sign Legend Style Symbol and Text, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.