Shop All Label Maker & Printer Accessories
Brady
Label Attachment Accs ALF14-40 Adapter for ASM Siplace all non X series machines
Mfr # 198685
Zoro # G708583482
Free Shipping & Returns
$2,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALF14-40
- Length 2.28 in
- Size 5 in H x 2.28 in D
- Height 5 in
- Application Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification
Product Information
- Brand Brady
- MFR # 198685
- Zoro # G708583482
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Length | 2.28 in |
Size | 5 in H x 2.28 in D |
Height | 5 in |
Details
Description
Use this ALF14-40 Adapter arm to help track assets during manufacturing. It removes labels and provides them to ASM Siplace: all non-X series machines for automated pickup. Provides labels to machines in precisely-defined positions. Use for circuit board, component, electrical and general purpose labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 4 1/2" x 5 1/2", Red/White/Blue, 1000/Case (PL465)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- GREAT PAPERS Certificate Gold Foil Braided, Ivo, PK15 (963006)
- ZORO SELECT Corrugated Boxes, 11" x 6" x 6", Kraft, 25/Bundle (22XK26)
- BRADY Printer Case (M211-HC)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BRADY Printer Kit (M211-KIT)
- BRADY Label Maker Attachment (M210-TOOL)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Red (TZe441)
- Brady Labels & Label Makers