Zoro Homepage

Label Attachment System Accessories ALF14-25 Modified Feeder

  • Mfr # 306794

  • Zoro # G108583488


product price: $6,839.99
/ea
Free Shipping & Returns

Key Features

Width
1.69 in
Length
4.53 in
Color
Silver
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Max. Label Width
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306794
Zoro #
G108583488
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.69 in
Length
4.53 in
Max. Label Width
0.91 in
Size
2.13 in H x 1.69 in W x 4.53 in D
Height
2.13 in

Details

Item
Label Feeder
Color
Silver
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Voltage
100 - 240 V @ 50 - 60 Hz
Maximum Labels per Day
288,000

Description

Make PCB ID a breeze with the ALF14-25 Label Feeder. This automatic label feeder is customizable so you can use it with a variety of pick and place machines. Effectively peels and presents labels for automated pick and place processes. Keeps up with modern pick equipment using automated guides and sensors. Multiple adapters fit well with a wide range of pick-and-place machines. Has a smaller footprint and fits easily onto feeder racks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.