Clover Imaging Remanufactured High Yield Magenta Ink Cartridge for Brother LC203XL
- Mfr # 118105
- Zoro # G505296707
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Max. Page Yield
550 Pages
Print Technology
Inkjet
Yield Type
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118105
- Zoro #
- G505296707
- UPC #
- 801509340969
- Country of Origin
- Mexico
- Item
- Ink
- Max. Page Yield
- 550 Pages
- Print Technology
- Inkjet
- Yield Type
- High
Description
Brother MFC-J460DW, MFC-J480DW, MFC-J485DW, MFC-J680DW, MFC-J880DW, MFC-J885DW, MFC-J4320DW, MFC-J4420DW, MFC-J4620DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW (LC-203XL) - Inkjet Cartridge, Magenta, High Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.