Shop BRADY

Label, White/Blue, Labels/Roll: 40

  • Mfr # 140897

  • Zoro # G5726944


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140897
Zoro #
G5726944
UPC #
754473940966
Country of Origin
Mexico

Dimensions

Width
14"
Height
10"
Length
10"
Label Height
10 in
Label Width
14 in
Label Thickness
0.004 in
Roll Width
14 in
Roll Length
10 in

Details

Item
Label
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant
Adhesive Properties
Aggressive Adhesive
Indoor/Outdoor Usage
Outdoor, Indoor
Labels per Roll
40
Metal Detectable
No
Standards
RoHS Compliant
Legend
Avis
Material
Vinyl
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13510
Temp. Range
-40 Degrees to 180 Degrees F
Tape Format
Die Cut - Tag
Color
White/Blue
Background Color
Blue/White
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Maximum Service Temperature
180 Degrees F
Preprinted Images
AVIS Header
Preprinted Text
AVIS
Label Shape
Rectangle
Compatible Mfr Part Number
13510, 13520, 13529, 13530
Recommended Ribbon
BBP85
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV88, 5RV98, 5RW08, 5RW09, Compatible Mfr Part Number 13510, 13520, 13529, 13530, Label Color White, Label Finish Gloss, Label Height 10 in, Label Material Vinyl, Label Width 14 in, Labels per Roll 40, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Recommended Ribbon BBP85, Resistance Properties Chemical-Resistant, Moisture-Resistant, Preprinted Images AVIS Header

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.